Beli distributor osram di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ECLIPSE Wire Connector and Wire Terminal Kit (Set Sambungan Kabel)
    Mulai

    Rp839.900

    ECLIPSE Wire Connector and Wire Terminal Kit (Set Sambungan Kabel)
    Deskripsi:
    These sets include various types, sizes, and combinations of wire connectors, terminal connectors, and may include installation tools that work for all the products in the set.
    atribut:
    • UNSPSC: 39121409
    • Color: Blue; Red; Yellow
    • Connector Assortment Type: Crimp Terminals
    • For Conductor Material: Copper
    • Insulation Material: Nylon/Vinyl
    • Kit Type: Terminal
    • Max. Wire Size (AWG): 10
    • Maximum Operating Temperature (°F): 221
    • Min. Wire Size (AWG): 22
    • Number of Pieces: 176
    • RohS Compliant: Yes
    • Sizes Included (AWG): 12 to 10 AWG; 16 to 14 AWG; 22 to 16 AWG
    • Standards: CSA; UL
    • Terminal Type: Butt Splice ConnectorsRing Terminals
    • Termination Style: Crimp
    • Wire Sizes Included (AWG): 10 to 12; 14 to 16; 16 to 22
    • Wire Type: Solid; Stranded
  2. LITHONIA LIGHTING 2ft. LED Wraparound Light
    Mulai

    Rp2.299.900

    LITHONIA LIGHTING 2ft. LED Wraparound Light
    Deskripsi:
    Architectural LED wraparound lights have a stylized housing to accent a room and a curved lens to diffuse light across a space. The lens spreads light over a wider area than a straight or beveled square lens. These wraps are commonly used to light retail displays and lounge areas.
    atribut:
    • Ballast Start Type: No Ballast
    • Bulb Included: Yes
    • Emergency Battery Backup: No
    • Fixture Ballast Type: No Ballast Required
    • For Bulb Type: Integrated LED
    • Housing Color: White
    • IP Rating: Not Rated
    • Lens Type: Diffuser
    • Light Technology: LED
    • Linkable: No
    • Linkable Up To: Unlinkable
    • Nominal Length (ft): 2
  3. POWER FIRST Wire Connector and Wire Terminal Kit (Set Sambungan Kabel Listrik)
    Mulai

    Rp1.299.900

    POWER FIRST Wire Connector and Wire Terminal Kit (Set Sambungan Kabel Listrik)
    Deskripsi:
    These sets include various types, sizes, and combinations of wire connectors, terminal connectors, and may include installation tools that work for all the products in the set.
    atribut:
    • Max. Wire Size (AWG): 10
    • Min. Wire Size (AWG): 22
    • Wire Type: Solid Copper; Stranded Copper
  4. GROTE Bayonet Base Miniature Light Bulb & Lamp (Lampu Pengganti)
    Mulai

    Rp789.900

    GROTE Bayonet Base Miniature Light Bulb & Lamp (Lampu Pengganti)
    Deskripsi:
    BAY15d miniature lamps have a 15mm diameter base with two contacts and two offset side lugs that twist and lock into a BAY15d-compatible socket. They are commonly used in beacons, stack lights, and vehicles.
    atribut:
    • UNSPSC: 39112102
    • Bulb Shape: S8
    • Dimmable: No
    • Dimming Method: No Dimming
    • Dimming Type: No Dimming
    • Light Color: White
    • Light Technology: LED
    • Sub Brand: GROTE
    • Voltage (V): 9 to 16 AC/DC
  5. EDWARDS SIGNALING Car Light Bulb Bayonet Base Miniature Light Bulb & Lamp (Bohlam Pengganti Otomotif)
    Mulai

    Rp1.199.900

    EDWARDS SIGNALING Car Light Bulb Bayonet Base Miniature Light Bulb & Lamp (Bohlam Pengganti Otomotif)
    Deskripsi:
    BA15d miniature lamps have a 15mm diameter base with two contacts and two in-line side lugs that twist and lock into a BA15d-compatible socket. They are commonly used in beacons, stack lights, and vehicles.
    atribut:
    • Bulb Base Type: Double Contact Bayonet (BA15d)
    • Dimmable: No
  6. FEIT ELECTRIC Circular Light Bulb & Lamp (Lampu Pengganti)
    Mulai

    Rp499.900

    FEIT ELECTRIC Circular Light Bulb & Lamp (Lampu Pengganti)
    Deskripsi:
    Circular lamps have a pin base that plugs into a matching socket on a compatible light fixture.
    atribut:
    • UNSPSC: 39112102
    • Bulb Base Type: 4-Pin (G10q)
    • Bulb Designation: FC12/840/LED
    • Bulb Diameter (inch): 1-1/5
    • Bulb Finish: Frosted
    • Bulb Shape: T9
    • Circle Diameter (inch): 12
    • Color Rendering Index: 80
    • Color Temperature (Kelvin): 4100
    • Dimmable: No
    • Dimming Method: No Dimming
    • Dimming Type: No Dimming
    • Light Appearance: Cool White (4100 to 4900K)
    • Light Color: White
    • Light Output (Lm): 2000
    • Light Technology: LED
    • Manufacturer Part Number: FC12/840/LED
    • Power Source: Plug and Play
    • Rated Life (hour): 25000
    • Series: Feit Electric
    • Standards: ETL Listed; FCC Compliant
    • Start Type: Instant
    • UL Type: Type A
    • Wattage (W): 20
  7. WESTWARD Pipe Thread Tap HSS
    Mulai

    Rp1.499.900

    WESTWARD Pipe Thread Tap HSS
    Deskripsi:
    High-speed steel taps provide good wear resistance in general purpose tapping applications in a range of materials.
    atribut:
    • Item: Pipe and Conduit Thread Tap
    • Primary Material Application: All Materials
    • Tap Chamfer: Semi-Bottom
    • Tap Grouping: Individual
    • Tap Material: High Speed Steel
    • Thread Direction: Right Hand
    • Thread Length (inch): 1 3/4
    • Thread per Inch: 11.5
  8. Dwyer Pressure Gauge Digital Differential (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp3.699.900

    Dwyer Pressure Gauge Digital Differential (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Also known as differential pressure controllers, these gauges measure differential pressure and static positive or negative pressure of air and gases. They are highly accurate and commonly used to measure static pressures in ducts and buildings, filter status, and fan control.
  9. TEMPCO Immersion Heater
    Mulai

    Rp1.699.900

    TEMPCO Immersion Heater
    atribut:
    • UNSPSC: 40101815
  10. Panduit Wire Connector and Wire Terminal Kit (Set Sambungan Kabel)
    Mulai

    Rp2.399.900

    Panduit Wire Connector and Wire Terminal Kit (Set Sambungan Kabel)
    Deskripsi:
    These sets include various types, sizes, and combinations of wire connectors, terminal connectors, and may include installation tools that work for all the products in the set.
  11. Advance LED Driver for Fixture Array
    Mulai

    Rp1.699.900

    Advance LED Driver for Fixture Array
    Deskripsi:
    Programmable LED drivers are commonly used to replace drivers in LED fixtures when OEM drivers for the fixtures are not available. Also known as tunable LED drivers, these drivers can be programmed to provide a specific voltage and current output that meets the power requirements of particular fixtures. Operators enter the desired specifications into a compatible programming device and then plug the device into the driver to upload the specifications to the driver. Once the driver is programmed to the desired specs, it can be installed in the fixture.
    atribut:
    • UNSPSC: 39111801
  12. LITHONIA LIGHTING Round LED Bay Light Fixture
    Mulai

    Rp8.799.900

    LITHONIA LIGHTING Round LED Bay Light Fixture
    Deskripsi:
    These low bay lights hang from ceilings or open trusses at a suggested mounting height of up to 20 ft. from the floor or work surface.
    atribut:
    • UNSPSC: 39111521
    • Bay Light Type: High Bay
    • Bulbs Included: Integrated
    • CA Title 24 Compliant: No
    • Cord Length (ft): 6
    • Dimmable: Yes
    • Emergency Battery Backup: No
    • Fixture Mounting Type: Suspended Chain or Cable
    • For Bulb Base Type: Integrated LED
    • For Bulb Shape: Integrated LED
    • For Bulb Type: Integrated LED
    • Housing Color: White
    • Housing Finish: Powder Coated
    • Housing Material: Aluminium
    • Includes: 1/2 in Loop; 1/4 in Eye Bolt; 17-3/4 in Cord
    • Ingress Protection Rating: 65
    • Lamp Type: Integrated LED
    • Lens Material: Tempered Glass
    • Light Distribution: General
    • Lighting Certification: DesignLights Consortium (DLC)
    • Lighting Technology: LED
    • Minimum Ambient Temperature (°F): -40
    • Rated Life (hour): 54000
    • Reflector Material: Aluminium
    • Reflector Type: No Reflector
    • Series: JEBL
    • Standards: CSA Certified to U.S. and Canadian Safety Standards
    • Suggested Fixture Mounting Height (ft): Up to 25
    • Voltage (V): 120 to 277
  13. WERMA Car Light Bulb Bayonet Base Miniature & Lamp (Bohlam Pengganti Otomotif)
    Mulai

    Rp2.599.900

    WERMA Car Light Bulb Bayonet Base Miniature & Lamp (Bohlam Pengganti Otomotif)
    Deskripsi:
    BA15d miniature lamps have a 15mm diameter base with two contacts and two in-line side lugs that twist and lock into a BA15d-compatible socket. They are commonly used in beacons, stack lights, and vehicles.
    atribut:
    • UNSPSC: 39111706
    • Bulb Base Type: Double Contact Bayonet (BA15d)
    • Bulb Diameter (inch): 5/8
    • Bulb Finish: Clear
    • Bulb Housing: Glass
    • Bulb Shape: T3-1/4
    • Current (mA): 43
    • Dimmable: No
    • Environmental Usage: Indoor/Outdoor
    • For Enclosed Fixtures: Yes
    • Light Color: White
    • Light Output (Lm): 800
    • Light Technology: Incandescent
    • Manufacturer Part Number: 95584001
    • Maximum Operating Temperature (°F): 122
    • Minimum Operating Temperature (°F): -4
    • Power Source: Direct Wired
    • Rated Life (hour): 2500
    • Rough Service: No
    • Shatter-Resistant: No
    • Standards: UL File No. E164155
    • Start Type: Electronic
    • Voltage (V): 115 AC
    • Wattage (W): 5
  14. PS Techno Service Compatible Light LED Bulb Forklift Compatible (Komponen Lampu Truk)
    Mulai

    Rp459.900

    PS Techno Service Compatible Light LED Bulb Forklift Compatible (Komponen Lampu Truk)
    Deskripsi:
    Designed exclusively for professional forklift trucks used by forklift dealers nationwide Light bulb type LED bulb Long life, waterproof (IP65) IC built-in type that is hard to break due to surge (overvoltage) 48V specifications can withstand up to 100VReplacement bulb LED bulbs for trucks, construction vehicles, and forklifts* When used for blinkers, a high-flare (fast blinking) phenomenon occurs. * If the input voltage is reverse voltage, it will not light. It may cause valve failure.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga distributor osram Terbaru October 2026
ECLIPSE Wire Connector and Wire Terminal Kit (Set Sambungan Kabel)Rp839.900
LITHONIA LIGHTING 2ft. LED Wraparound LightRp2.299.900
POWER FIRST Wire Connector and Wire Terminal Kit (Set Sambungan Kabel Listrik)Rp1.299.900
GROTE Bayonet Base Miniature Light Bulb & Lamp (Lampu Pengganti)Rp789.900
EDWARDS SIGNALING Car Light Bulb Bayonet Base Miniature Light Bulb & Lamp (Bohlam Pengganti Otomotif)Rp1.199.900
FEIT ELECTRIC Circular Light Bulb & Lamp (Lampu Pengganti)Rp499.900
WESTWARD Pipe Thread Tap HSSRp1.499.900
Dwyer Pressure Gauge Digital Differential (Manometer/ Alat Ukur Tekanan)Rp3.699.900
TEMPCO Immersion HeaterRp1.699.900
Panduit Wire Connector and Wire Terminal Kit (Set Sambungan Kabel)Rp2.399.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)